

€1,124.28/ pieceexcl. VAT
€1,360.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 540 kN |
Static load rating | 800 kN |
Reference speed | 1.28 rpm |
Limiting speed | 1600 rpm |
Number of rows | Single row |