

€274.79/ pieceexcl. VAT
€332.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 34 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 175 kN |
Static load rating | 231 kN |
Reference speed | 2.36 rpm |
Limiting speed | 3050 rpm |
Number of rows | Single row |