

€124.01/ pieceexcl. VAT
€150.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1830 |
Cage material | No cage |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Width | 26 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 120 kN |
Static load rating | 136 kN |
Reference speed | 3.1 rpm |
Limiting speed | 5200 rpm |
Number of rows | Single row |