INA

INA Cylindrical roller bearing full complement Single row SL182976-TB-BR

  • ERIKS:14181001
Image 1
Save to list

€7,524.67/ pieceexcl. VAT

€9,104.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
380 mm
Outer Diameter
520 mm
Width
82 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row