

€1,764.53/ pieceexcl. VAT
€2,135.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 240 mm |
Outer Diameter | 320 mm |
Width | 48 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |