

€294.99/ pieceexcl. VAT
€356.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 100 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 152 kN |
Static load rating | 203 kN |
Reference speed | 1.87 rpm |
Limiting speed | 3150 rpm |
Number of rows | Single row |