

€158.98/ pieceexcl. VAT
€192.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 19 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 94 kN |
Static load rating | 126 kN |
Reference speed | 2.22 rpm |
Limiting speed | 4050 rpm |
Number of rows | Single row |