

€33,932.58/ pieceexcl. VAT
€41,058.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 630 mm |
Outer Diameter | 850 mm |
Width | 128 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |