

€299.38/ pieceexcl. VAT
€362.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1822 |
Cage material | No cage |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 31 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 181 kN |
Static load rating | 223 kN |
Reference speed | 2.34 rpm |
Limiting speed | 3450 rpm |
Number of rows | Single row |