

€238.18/ pieceexcl. VAT
€288.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1822 |
Cage material | No cage |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 169 kN |
Static load rating | 176 kN |
Reference speed | 2.55 rpm |
Limiting speed | 4500 rpm |
Number of rows | Single row |