

€8,596.50/ pieceexcl. VAT
€10,401.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 480 mm |
Outer Diameter | 600 mm |
Width | 56 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 960 kN |
Static load rating | 1.97 kN |
Reference speed | 365 rpm |
Limiting speed | 560 rpm |
Number of rows | Single row |