

€4,442.48/ pieceexcl. VAT
€5,375.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 380 mm |
Outer Diameter | 480 mm |
Width | 46 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 650 kN |
Static load rating | 1.29 kN |
Reference speed | 490 rpm |
Limiting speed | 710 rpm |
Number of rows | Single row |