

€1,162.52/ pieceexcl. VAT
€1,406.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 240 mm |
Outer Diameter | 300 mm |
Width | 28 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 265 kN |
Static load rating | 490 kN |
Reference speed | 870 rpm |
Limiting speed | 1160 rpm |
Number of rows | Single row |