

€801.96/ pieceexcl. VAT
€970.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 200 mm |
Outer Diameter | 250 mm |
Width | 24 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 178 kN |
Static load rating | 320 kN |
Reference speed | 1.04 rpm |
Limiting speed | 1420 rpm |
Number of rows | Single row |