INA

INA Cylindrical roller bearing full complement Single row SL1818/670-E-TB-BR

  • ERIKS:14181022
Image 1
Save to list

€18,272.49/ pieceexcl. VAT

€22,109.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1818
Cage material
No cage
Inner Diameter
670 mm
Outer Diameter
820 mm
Width
69 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row