

€8,632.57/ pieceexcl. VAT
€10,445.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1818 |
Cage material | No cage |
Inner Diameter | 500 mm |
Outer Diameter | 620 mm |
Width | 56 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 980 kN |
Static load rating | 2050 kN |
Reference speed | 345 rpm |
Limiting speed | 540 rpm |
Number of rows | Single row |