

€250.75/ pieceexcl. VAT
€303.41incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 85 mm |
Outer Diameter | 121.44 mm |
Width | 34 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |