

€195.02/ pieceexcl. VAT
€235.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSL |
Cage material | No cage |
Inner Diameter | 75 mm |
Outer Diameter | 115.78 mm |
Width | 31 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |