

€8,840.87/ pieceexcl. VAT
€10,697.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 190 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 2.38 kN |
Static load rating | 4.7 kN |
Limiting speed | 475 rpm |
Number of rows | Double row |