






€6,358.88/ pieceexcl. VAT
€7,694.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 160 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 1630 kN |
Static load rating | 3300 kN |
Limiting speed | 530 rpm |
Fatigue load limit | 390 kN |
Weight | 54.81 kg |
B | 160 mm |
d | 240 mm |
D | 240 mm |
d1 | 279.5 mm |
D1 | 354 mm |
Number of rows | Double row |