




€5,692.39/ pieceexcl. VAT
€6,887.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 160 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 1570 kN |
Static load rating | 3050 kN |
Limiting speed | 560 rpm |
Fatigue load limit | 370 kN |
Weight | 51.1 kg |
B | 160 mm |
d | 220 mm |
D | 220 mm |
d1 | 260.5 mm |
D1 | 334 mm |
Number of rows | Double row |