

€3,282.15/ pieceexcl. VAT
€3,971.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 136 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 1160 kN |
Static load rating | 2210 kN |
Limiting speed | 660 rpm |
Number of rows | Double row |