

€1,180.00/ pieceexcl. VAT
€1,427.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 95 mm |
Internal clearance | C3 |
With sealing | Yes |
Dynamic load rating | 610 kN |
Static load rating | 1.1 kN |
Limiting speed | 910 rpm |
Number of rows | Double row |