




€962.56/ pieceexcl. VAT
€1,164.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 80 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 410 kN |
Static load rating | 740 kN |
Limiting speed | 1090 rpm |
Fatigue load limit | 101 kN |
Weight | 6.671 kg |
B | 80 mm |
d | 120 mm |
D | 180 mm |
d1 | 141.5 mm |
D1 | 176 mm |
Number of rows | Double row |