

€639.16/ pieceexcl. VAT
€773.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 67 mm |
Internal clearance | C2 |
With sealing | Yes |
Dynamic load rating | 330 kN |
Static load rating | 550 kN |
Limiting speed | 1300 rpm |
Number of rows | Double row |