INA

INA Cylindrical roller bearing full complement Double row With sealing SL045018-PP-C3

  • ERIKS:11835766
  • Manufacturer:4012802844498
Image 1

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
90 mm
Outer Diameter
140 mm
Width
67 mm
Internal clearance
C3
With sealing
Yes
Number of rows
Double row