




€487.30/ pieceexcl. VAT
€589.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 67 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 305 kN |
Static load rating | 510 kN |
Limiting speed | 1410 rpm |
Fatigue load limit | 70 kN |
Weight | 3.554 kg |
B | 67 mm |
d | 90 mm |
D | 90 mm |
d1 | 109.5 mm |
D1 | 137 mm |
Number of rows | Double row |