

€294.46/ pieceexcl. VAT
€356.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Cage material | No cage |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 54 mm |
Internal clearance | C2 |
With sealing | Yes |
Dynamic load rating | 175 kN |
Static load rating | 275 kN |
Limiting speed | 1850 rpm |
Number of rows | Double row |