




€133.85/ pieceexcl. VAT
€161.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 38 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 80 kN |
Static load rating | 111 kN |
Limiting speed | 3150 rpm |
Fatigue load limit | 16.3 kN |
Weight | 0.555 kg |
B | 38 mm |
d | 40 mm |
D | 68 mm |
d1 | 51.5 mm |
D1 | 65.8 mm |
Number of rows | Double row |
€127.83/ pieceexcl. VAT
€154.67incl. VAT
18 In stock - Estimated delivery date 06/11/2026