

€99.10/ pieceexcl. VAT
€119.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450..-PP |
Type | Cylindrical Roller Bearing |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 34 mm |
Internal clearance | CN (normal) |
With sealing | Yes |
Dynamic load rating | 50 kN |
Static load rating | 67 kN |
Limiting speed | 4100 rpm |
Fatigue load limit | 9.7 kN |
B | 34 mm |
d | 30 mm |
D | 55 mm |
d1 | 41 mm |
Number of rows | Double row |
€236.22/ pieceexcl. VAT
€285.83incl. VAT
Estimated delivery date - 09/11/2026