

€2,399.33/ pieceexcl. VAT
€2,903.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL04..-PP |
Cage material | No cage |
Inner Diameter | 200 mm |
Outer Diameter | 270 mm |
Width | 80 mm |
Internal clearance | C3 |
With sealing | Yes |
Number of rows | Double row |