

€4,943.98/ pieceexcl. VAT
€5,982.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 160 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.98 kN |
Static load rating | 3.65 kN |
Reference speed | 630 rpm |
Limiting speed | 1140 rpm |
Number of rows | Double row |