

€2,372.01/ pieceexcl. VAT
€2,870.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1850 |
Cage material | No cage |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 122 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.2 kN |
Static load rating | 2.11 kN |
Reference speed | 900 rpm |
Limiting speed | 1480 rpm |
Number of rows | Double row |