

€13,320.87/ pieceexcl. VAT
€16,118.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1849 |
Cage material | No cage |
Inner Diameter | 340 mm |
Outer Diameter | 460 mm |
Width | 118 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Double row |