

€2,227.79/ pieceexcl. VAT
€2,695.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1849 |
Cage material | No cage |
Inner Diameter | 180 mm |
Outer Diameter | 250 mm |
Width | 69 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 570 kN |
Static load rating | 1.2 kN |
Reference speed | 920 rpm |
Limiting speed | 1480 rpm |
Number of rows | Double row |