

€401.53/ pieceexcl. VAT
€485.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1849 |
Cage material | No cage |
Inner Diameter | 90 mm |
Outer Diameter | 125 mm |
Width | 35 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 153 kN |
Static load rating | 290 kN |
Reference speed | 1.87 rpm |
Limiting speed | 3050 rpm |
Number of rows | Double row |