

€274.23/ pieceexcl. VAT
€331.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0450 |
Cage material | No cage |
Inner Diameter | 75 mm |
Outer Diameter | 115 mm |
Width | 54 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 201 kN |
Static load rating | 315 kN |
Limiting speed | 1740 rpm |
Number of rows | Double row |