

€9,722.97/ pieceexcl. VAT
€11,764.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0249 |
Cage material | No cage |
Inner Diameter | 340 mm |
Outer Diameter | 460 mm |
Width | 118 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.75 kN |
Static load rating | 4.25 kN |
Reference speed | 375 rpm |
Limiting speed | 770 rpm |
Number of rows | Double row |