

€490.03/ pieceexcl. VAT
€592.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0249 |
Cage material | No cage |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 45 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 222 kN |
Static load rating | 440 kN |
Reference speed | 1.54 rpm |
Limiting speed | 2260 rpm |
Number of rows | Double row |