

€5,772.15/ pieceexcl. VAT
€6,984.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0248 |
Cage material | No cage |
Inner Diameter | 320 mm |
Outer Diameter | 400 mm |
Width | 80 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 850 kN |
Static load rating | 2.22 kN |
Reference speed | 495 rpm |
Limiting speed | 860 rpm |
Number of rows | Double row |