

€3,848.10/ pieceexcl. VAT
€4,656.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0248 |
Cage material | No cage |
Inner Diameter | 300 mm |
Outer Diameter | 380 mm |
Width | 80 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 820 kN |
Static load rating | 2.07 kN |
Reference speed | 550 rpm |
Limiting speed | 920 rpm |
Number of rows | Double row |