

€1,962.30/ pieceexcl. VAT
€2,374.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0149 |
Cage material | No cage |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 80 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 680 kN |
Static load rating | 1.44 kN |
Reference speed | 820 rpm |
Limiting speed | 1310 rpm |
Number of rows | Double row |