

€622.78/ pieceexcl. VAT
€753.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0149 |
Cage material | No cage |
Inner Diameter | 140 mm |
Outer Diameter | 190 mm |
Width | 50 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 270 kN |
Static load rating | 550 kN |
Reference speed | 1.37 rpm |
Limiting speed | 1950 rpm |
Number of rows | Double row |