

€2,948.91/ pieceexcl. VAT
€3,568.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0148 |
Cage material | No cage |
Inner Diameter | 260 mm |
Outer Diameter | 320 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 540 kN |
Static load rating | 1.37 kN |
Reference speed | 650 rpm |
Limiting speed | 1080 rpm |
Number of rows | Double row |