

€2,210.32/ pieceexcl. VAT
€2,674.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0148 |
Cage material | No cage |
Inner Diameter | 240 mm |
Outer Diameter | 300 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 510 kN |
Static load rating | 1.26 kN |
Reference speed | 730 rpm |
Limiting speed | 1170 rpm |
Number of rows | Double row |