INA

INA Cyl. bearing SL182964-TB single row full complement

  • ERIKS:13560439
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL1829
Cage material
No cage
Inner Diameter
320 mm
Outer Diameter
440 mm
Width
72 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row