

€1,698.54/ pieceexcl. VAT
€2,055.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SX |
Inner Diameter | 180 mm |
Outer Diameter | 225 mm |
Width | 22 mm |
Pitch circle diameter of rolling element | 202 mm |
Rolling element | Cylindrical rollers |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -30 to 80 °C |