

€1,118.76/ pieceexcl. VAT
€1,353.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SX |
Inner Diameter | 120 mm |
Outer Diameter | 150 mm |
Width | 16 mm |
Pitch circle diameter of rolling element | 135 mm |
Rolling element | Cylindrical rollers |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -30 to 80 °C |