

€891.33/ pieceexcl. VAT
€1,078.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SX |
Inner Diameter | 90 mm |
Outer Diameter | 115 mm |
Width | 13 mm |
Pitch circle diameter of rolling element | 102 mm |
Rolling element | Cylindrical rollers |
With sealing | No |
Toothing | Without toothing |
Operating temperature | from -30 to 80 °C |