

€193.85/ pieceexcl. VAT
€234.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKX..-Z |
Manufacturer ID | NKX35-Z-P5-XL |
Inner Diameter | 35 mm |
Outer Diameter | 53.2 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |